Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planter, Round, 96in.Lx96in.Wx38in.H

  • Mfr # SL4036W22

  • Zoro # G3445340


product price: $1,671.99
/ea
Additional $1,340.00 delivery surcharge applies per item.
See details

Key Features

Shape
Circle
Outside Dia.
96 in
Overall Height
38 in
Color
Sand
Net Weight
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4036W22
Zoro #
G3445340
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
96 in
Overall Height
38 in
Wall Thickness
2.0 in
Outside Diameter
96 in
Inside Diameter
92 in

Details

Item
Security Planter
Shape
Circle
Color
Sand
Net Weight
4,800 lb
Material
Concrete
Finish
Weather Stone
Includes
(4) 1/2 in Threaded Inserts
Weight
5,800 lb

Description

Planter Bollard, Shape Circle, Color Beige, Overall Height 38 in, Overall Width Not Applicable, Overall Length Not Applicable, Outside Diameter 96 in, Inside Diameter 92 in, Material Concrete, Finish Weather Stone, Weight 5,800 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.