Planter, Square, 24in.Lx24in.Wx18in.H

  • Mfr # SL4051W22

  • Zoro # G3445325


product price:  $789.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Shape
Square
Outside Dia.
24 in
Overall Length
24 in
Overall Width
24 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL4051W22
Zoro #
G3445325
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
24 in
Overall Length
24 in
Overall Width
24 in
Overall Height
18 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Square
Color
Sand
Net Weight
570 lb
Material
Concrete
Finish
Weather Stone
Weight
520 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Square, Color Beige, Overall Height 18 in, Overall Width 24 in, Overall Length 24 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 520 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.