Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planter, Square, 36in.Lx36in.Wx30in.H

  • Mfr # TF4240W22

  • Zoro # G3445578


product price: $800.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Key Features

Shape
Square
Outside Dia.
36 in
Overall Length
36 in
Overall Width
36 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF4240W22
Zoro #
G3445578
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
36 in
Overall Length
36 in
Overall Width
36 in
Overall Height
30 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Square
Color
Sand
Material
Concrete
Net Weight
1,005 lb
Finish
Weather Stone
Weight
1,000 lb
Includes
(4) 1/2 in Threaded Inserts

Description

Planter Bollard, Shape Square, Color Beige, Overall Height 30 in, Overall Width 36 in, Overall Length 36 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,000 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.