Zoro Homepage

Planter, Square, 48in.Lx30in.Wx30in.H

  • Mfr # TF4204W22

  • Zoro # G3445736


product price: $1,031.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.

Key Features

Shape
Square
Outside Dia.
48 in
Overall Length
48 in
Overall Width
48 in
Overall Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4204W22
Zoro #
G3445736
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
48 in
Overall Length
48 in
Overall Width
48 in
Overall Height
30 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Square
Color
Sand
Finish
Weather Stone
Material
Concrete
Net Weight
1,990 lb
Includes
(4) 1/2 in Threaded Inserts
Weight
1,700 lb

Description

Planter Bollard, Shape Square, Color Beige, Overall Height 30 in, Overall Width 48 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 1,700 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.