Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wausau Tile Planter, Square, 72in.Lx72in.Wx30in.H TF4211W22

Planter, Square, 72in.Lx72in.Wx30in.H (Discontinued)

  • Mfr # TF4211W22
  • Zoro # G3445690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4211W22
Zoro #
G3445690
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
72 in
Overall Length
72 in
Overall Width
72 in
Overall Height
30 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Square
Color
Sand
Net Weight
3,300 lb
Material
Concrete
Finish
Weather Stone
Weight
3,300 lb

Description

Security Planter, Color Sand, Overall Height 30 in, Overall Length 72 in, Overall Width 72 in, Material Concrete, Finish Weather Stone, Weight 3,300 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.