Zoro Homepage

Security Bollard, Round, 41 In. L, 41 In. H

  • Mfr # TF6033B3

  • Zoro # G3442358


product price: $451.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Concrete
Color
Sand
Weight
525 lb
Outside Dia.
19 in
Overall Length
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6033B3
Zoro #
G3442358
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
19 in
Overall Length
41 in
Inside Dia.
4 in
Wall Thickness
7.5 in
Overall Height
41 in
Overall Width
19 in
Manufacturer Warranty Length
2 yr

Details

Item
Security Bollard
Material
Concrete
Color
Sand
Weight
525 lb
Shape
Round
Finish
Weather Stone
Net Weight
465 lb
Standards
ASTM C150, ASTM C31, ASTM C33
Product Type
Permanent

Description

Decorative Bollard, Overall Length 41 in, Overall Width 19 in, Material Concrete, Wall Thickness 7.5 in, Color Sand, Finish Weather Stone, Overall Height 41 in, Weight 525 lb, Product Type Permanent, Shape Round, Standards ASTM C150, ASTM C31, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.