Zoro Homepage

Security Planter, Rectangle, 48 In. L, Gray

  • Mfr # TF4165B1

  • Zoro # G3442321


product price: $487.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Overall Length
48 in
Overall Width
18 in
Overall Height
25 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF4165B1
Zoro #
G3442321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
18 in
Overall Height
25 in
Inside Dia.
44 in
Wall Thickness
2.0 in

Details

Item
Security Planter
Shape
Rectangle
Color
Gray
Material
Concrete
Finish
Weather Stone
Net Weight
700 lb
Weight
700 lb
Includes
(4) 1/2 in Threaded Inserts
Standards
ASTM C150, ASTM C31, ASTM C33

Description

Planter Bollard, Shape Rectangle, Color Gray, Overall Height 25 in, Overall Width 18 in, Overall Length 48 in, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Material Concrete, Finish Weather Stone, Weight 700 lb, Wall Thickness 2 in, Includes (4) 1/2 in Threaded Inserts, Standards ASTM C150, ASTM C31, ASTM C33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.