Zoro Homepage

Mop Bucket and Wringer, Yellow, Plastic

  • Mfr # FG758088YEL

  • Zoro # G808619791


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Wringer Color
Yellow
Wringer Material
Plastic
Overall Length
20 in
Overall Width
15-1/2 in
Overall Height
36-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG758088YEL
Zoro #
G808619791
UPC #
86876176421
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
15-1/2 in
Overall Height
36-1/2 in

Details

Wringer Color
Yellow
Wringer Material
Plastic
Item
Mop Bucket and Wringer

Description

RUBBERMAID WaveBrake Mop Bucket/Wringer System - 35-Quart Capacity - Side Wringer - YellowTwo molded-in wave baffles reduce water motion, splashing and spilling for mess-free mopping.
Zinc-plated handleFour 3 non-marking castersChoose either side- or down-pressure wringer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.