
CAT6 UTP PLENUM WHITE
Mfr # CAT6V-PLEN-WH
Zoro # G009850139
product price: $353.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6V-PLEN-WH
Zoro #
G009850139
UPC #
-
Country of Origin
United Kingdom
Description
23 AWG CAT6 CMP, High-Performance Data Cable- Number of Conductor Pairs: 4- Size: 23 AWG- Stranding: Solid- Conductor Material: Solid Annealed Bare Copper- Shield Material: Unshielded- Rip Cord: Yes- Insulation Material: Polymer Alloy FEP- Insulation Overall Diameter: 0.037 in.- Insulation Average Thickness: 0.0088 in.- Jacket: Flame Retardant PVC- Outer Jacket Average Wall Thickness: 0.023 in.- Outer Jacket Nominal O.D.: : 0.205 in.- Nominal Weight: 25 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.