Gas Can, Cold Rolled Steel, 2.6 Gallon, Self-Venting, Includes Spout, 10 3/4 in H, Red

  • Mfr # JC0010RVS

  • Zoro # G8589156


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Height
11 in
Standards
DOT Compliant, OSHA Compliant
Spout Length
10 1/2 in
Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JC0010RVS
Zoro #
G8589156
UPC #
856460005051
Country of Origin
Latvia

Dimensions

Height
11 in
Spout Length
10 1/2 in
Length
13 1/2 in
Width
6 1/2 in
Spout Outside Diameter
1 in

Details

Item
Gas Can
Material
Cold Rolled Steel
Compatible Fluids
Gasoline
Capacity
2.6 gal
Color
Red
Standards
DOT Compliant, OSHA Compliant
Includes
Spout
Spout Type
Angled Rigid Spout
Spout Location
Top - Removable
Venting Type
Self-Venting

Description

Gas Can, Capacity 2.6 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Red, Height 11 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.