Gas Can, Cold Rolled Steel, 5.3 gal, Gasoline, Green
Mfr # JC0020KVS
Zoro # G8589095
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Height
19 in
Standards
DOT Compliant, OSHA Compliant
Includes
Spout
Length
13 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC0020KVS
Zoro #
G8589095
UPC #
856460005006
Country of Origin
Latvia
Dimensions
Height
19 in
Length
13 1/2 in
Width
6 1/2 in
Spout Length
10 1/2 in
Spout Outside Diameter
1 in
Details
Item
Gas Can
Material
Cold Rolled Steel
Compatible Fluids
Gasoline
Capacity
5.3 gal
Color
Green
Standards
DOT Compliant, OSHA Compliant
Includes
Spout
Spout Location
Top - Removable
Spout Type
Angled Rigid Spout
Venting Type
Self-Venting
Description
Gas Can, Capacity 5.3 gal, Compatible Fuel Gasoline, Tank Material Steel, Venting Type Self-Venting, Spout Type Angled Rigid Spout, Spout Length 10 1/2 in, Spout Location Top - Removable, Color Green, Height 19 in, Width 6 1/2 in, Length 13 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 in, Standards DOT Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.