Rigid Spout, Plastic/Steel, Blue, 1 in Dia.
Mfr # JC00SSBL
Zoro # G8589217
product price: $30.89
/eaKey Features
Material
Plastic/Steel
Height
10.375 in
Can Diameter
1 in
Standards
DOT and OSHA Compliant
For Use With
Wavian Gas Cans
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JC00SSBL
Zoro #
G8589217
UPC #
856460005235
Country of Origin
Latvia
Dimensions
Height
10.375 in
Can Diameter
1 in
Length
10 1/2 in
Width
3 1/2 in
Overall Diameter
1 in
Overall Height
10 3/8 in
Overall Length
10 1/2 in
Overall Width
3 1/2 in
Details
Material
Plastic/Steel
Color
Blue
Standards
DOT and OSHA Compliant
Item
Rigid Spout
For Use With
Wavian Gas Cans
Accessory Type
Rigid Spout
Compatible Mfr Part Number
2239C
Compatible Manufacturer Part Number
2239C
Product Type
Fuel and Safety Can Spout
Compatible Product Type
Wavian Gas Cans
Description
Gas Can Spout,Blue,10-1/2 in. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.