Zoro Homepage

Rigid Spout, Plastic/Steel, Green, 1 in Dia.

  • Mfr # JC00SSK

  • Zoro # G8589183


product price: $30.89
/ea

Key Features

Material
Plastic/Steel
Height
10.375 in
Can Diameter
1 in
Standards
DOT and OSHA Compliant
For Use With
Wavian Gas Cans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC00SSK
Zoro #
G8589183
UPC #
856460005037
Country of Origin
Latvia

Dimensions

Height
10.375 in
Can Diameter
1 in
Length
10 1/2 in
Width
3 1/2 in
Overall Length
10 1/2 in
Overall Diameter
1 in
Overall Height
10 3/8 in
Overall Width
3 1/2 in

Details

Material
Plastic/Steel
Color
Green
Standards
DOT and OSHA Compliant
For Use With
Wavian Gas Cans
Item
Rigid Spout
Accessory Type
Rigid Spout
Compatible Mfr Part Number
2239C
Compatible Manufacturer Part Number
2239C
Compatible Product Type
Wavian Gas Cans
Product Type
Fuel and Safety Can Spout

Description

Gas Can Spout,Green,10-1/2 in. L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.