Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Container, 5 gal., Blue, 18-1/4" H

  • Mfr # JC0022PHDBL

  • Zoro # G6277822


product price: $51.89
/ea

Key Features

Capacity
5 gal
Material
Plastic
Standards
MIL-DTL-43613E
Height
18 1/4 in
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC0022PHDBL
Zoro #
G6277822
UPC #
-
Country of Origin
Australia

Dimensions

Height
18 1/4 in
Width
6 1/4 in
Length
13 3/4 in
Overall Height
18 1/4 in
Overall Length
13 3/4 in
Overall Diameter
23 7/8 in
Overall Width
6 7/8 in

Details

Item
Water Container
Capacity
5 gal
Body Color
Blue
Material
Plastic
Standards
MIL-DTL-43613E
Color
Blue
Features
BPA-Free, Built-In Easy Pour Spout System, Detachable, Food Grade Material, Interchangeable Spout and Plug for Leak-Proof Transport, Leak-Proof, Textured Non-Slip Surface, UV Stabilized
Lid Color
Black
Insulation
Not Insulated
Product Type
Water Jug
Includes Drain Plug
Drain Plug Included
Capacity - Maximum
5.8 gal
Includes
Spout

Description

Water Container, Capacity 5 gal, Height 18 1/4 in, Length 13 3/4 in, Width 6 1/4 in, Plastic, Blue, Standards MIL-DTL-43613E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.