
HepvO Sanitary Waste Valve - 1-1/2in
Mfr # BV1B/UB
Zoro # G516559822
product price: $45.19
/eaKey Features
Depth
6.5 in
Color
White
Length
9.75 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BV1B/UB
Zoro #
G516559822
UPC #
5027888240361
Country of Origin
United States
Dimensions
Depth
6.5 in
Length
9.75 in
Details
Color
White
Material
Plastic
Description
HepvO is a self-sealing valve designed to close the waste connection below a sanitary fixture to prevent the escape of foul sewer air into the dwelling. HepvO unlike conventional waste traps, does not rely on trapped water to create a seal. Instead, HepvO uses a self-sealing membrane, which performs the same function as a water seal trap but without the risk of evaporation, siphonage, or cracking under freezing conditions. The HepvO valve means enhanced plumbing design and system efficiency, without compromising performance or risking the escape of foul air into the living space from the drain or sewer. Typical Applications: Lavatories, bath tubs, sinks, bidets, washing machines, garbage disposals, overflows, dishwashers or showers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.