Shop WAYNE
Create Account
Battery Backup Sump Pump with Automatic Switch, 12 VDC, 1-1/2 in Outlet
- Mfr # ESP25N
- Zoro # G025008385
product price:Â
$
642.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESP25N
- Zoro #
- G025008385
- UPC #
- 40066218483
- Country of Origin
- United States
Description
Wayne Battery Backup Sump Pump with Automatic Switch, 48 gpm, Maximum Lift Head: 15 ft, Outlet Connection Size: 1-1/2 in, 12 VDC, Cord Length: 8 ft, Impeller Material: Thermoplastic, Housing Material: Steel/Cast Iron, Installation Type: Submersible, Includes: Protective Battery Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.