Zoro Homepage

Transformer, 250 VA, 120V

  • Mfr # 23101-E

  • Zoro # G8924373


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120V
Power Rating
250 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23101-E
Zoro #
G8924373
UPC #
00694776851357
Country of Origin
United States

Details

Item
Transformer
Input Voltage - Transformer
120V
Power Rating
250 VA

Description

Transformer,120V-P 10kV-S,250Va,23101-E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.