CWS100 Jet Pump, 120/240 V, 3/4 in NPT
- Mfr # CWS100
- Zoro # G204260832
product price:Â
$
560.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWS100
- Zoro #
- G204260832
- UPC #
- 40066105974
- Country of Origin
- United States
Description
WAYNE Jet Pump, 3/4 in Connection, NPT Connection, 120/240 V, 1 hp, 1056 gph, 30 to 50 psi, Motor Type: Oil-Filled, Split Phase, Maximum Head: 90 ft, Number of Stages: 1, Cast Iron
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.