Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Pump, Deep Well, 1/2HP, 4", 230V/60HZ/1PH, Max 150'/ 25gpm, 5 Stg all S.S
- Mfr # MA0343X-4A-230
- Zoro # G622982392
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Discharge Head Material
Stianless Steel
For Use With
SP0465X-125
Application
Plumbing, Well Pumps,
Phase - Pumps
Single
Width (In.)
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA0343X-4A-230
- Zoro #
- G622982392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 4"
- Length (In.)
- 26 in
Details
- Discharge Head Material
- Stianless Steel
- For Use With
- SP0465X-125
- Application
- Plumbing, Well Pumps,
- Phase - Pumps
- Single
- Max. Head (Ft.)
- 150 ft
- Shape
- Cylinder
- Discharge Port (In.)
- 1.25" NPTF
- Rated Voltage
- 230V AC
- HP
- 0.5 hp
- Nominal Flow Rate
- 25 GPM at 0 ft Head
- Color
- Silver
- Includes
- 1 Pump, 1 Splice & Kit, Manual
Description
Pump, Deep Well, 1/2 HP, 4" max OD, 230V, 60HZ, Max head 150', max flow 25gpm, 1.25" NPT output 5 tage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 4" max OD, fits 5" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.