Zoro Homepage

GARAGE DOOR 8X7FT WHITE WINS

  • Mfr # 9100

  • Zoro # G107449044


product price: $1,058.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100
Zoro #
G107449044
UPC #
741714101774
Country of Origin
United States

Description

Installs and operates easily with virtually no maintenance Doors are constructed of hotdipped galvanized steel, insulated with foamedinplace R9 value polyurethane Twocoat, bakedon polyester finish Steel front panels are embossed with a woodgrained texture giving the look of genuine wood Hinges and hardware are galvanized steel panels are made with corrosionresistant materials Lowprofile hinges provide maximum strength between sections Factory installed hardware, bottom weather seal, and unitized door construction for added strength, rigidity and beauty Bulbshaped bottom seal remains flexible even in extreme cold Features pinchresistant garage door design engineered to help eliminate injuries TorqueMaster Plus counterbalance system Safety bottom brackets help avoid possible injury by preventing inadvertent loosening when the counterbalance cables are still under tension Finished interior, extradeep panel embossing, heavyduty trim caps on panel edges, and colonial raised panel Integral horizontal supports, No manual locking hardware included White Doors ship in total pack Total pack is a 2 box system that has the door in 2 boxes Includes Sections, track, springs, hardware and seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.