
Pressure Switch, 3-Phase, 120/240 VAC, 32 VDC, DPST, 30 to 50 psi Working, Steel Diaphragm
Mfr # 66033-WYN1
Zoro # G416242602
product price: $90.45
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66033-WYN1
Zoro #
G416242602
UPC #
40066104342
Country of Origin
United States
Details
Item
Pressure Switch
Description
PRESSURE SWITCH PUMP 30-50PS Specifications: Suitable for: Jet Pumps For domestic water systems, air compressors not requiring mechanical release valves and where pressure does not exceed 65 psi and miscellaneous applications for gases and liquids which are not harmful to the Buna-N-diaphragm or the plated steel diaphragm housing. 1/4 in FNPTF connection 1 hp at 120/240 VAC, 1-, 2-, 3-phase. 1/4 hp at 32 VDC. Carded.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.