Shop WAYNE
Create Account
3/4 HP 7.7 gph Cast Iron Convertible Jet Well Pump
Mfr # CWS75
Zoro # G203546760
product price:
$
405.99
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
- CWS75
- Zoro #
- G203546760
- UPC #
- 40066105950
- Country of Origin
- Unknown
Description
The Wayne CWS75 is a 3/4 HP durable, cast iron convertible well jet pump that performs up to 408 GPH at 5 feet of depth - (50 PSI). Cast iron volute is built for years of service and reliability. Includes a pre-set pressure switch.
- • 3/4 HP cast iron convertible jet well pump
- • Maximum flow rate is 462 GPH
- • 3/4 inch NPT discharge with 1-1/4 inch NPT suction and 1 inch drive
- • Dual voltage high efficiency square flange motor
- • Pressure switch is pre set at 30 to 50 PSI for automatic operation
- • Durable cast iron volute with dedicated priming port for volute filling