Shop WAYNE
Pumps CWS75 0.75 HP Deep Well Jet Pump
Mfr # 6173611
Zoro # G103798115
product price:Â $550.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 6173611
- Zoro #
- G103798115
- UPC #
- -
- Country of Origin
- China
Description
Square flange deep well jet pumps, provide the same dependable operation as integral jet pumps, with the added benefit of a square flange motor. This motor is universally available if replacement is ever required. Capable of lifting water from 0-90 feet.
Factory wired for 240v. 3,450 rpm, capacitor for start, overload protected. The 30-50 PSI automatic pressure switch provides required household pressure by switching pump on and off automatically.
- Rubber gaskets
- Resilient rubber ring seals water housing against any leakage.
- Water housing has been improved with large channels.
- Delivering more water volume at high pressure.
- Copper tubing provides for no corrosion or cracking.
- Dimension - 22.2 x 11.48 x 10.44 in.
- Item weight - 44.13 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.