WWB Utility Pump, 120 V, 4.8 A, 3/4 in Outlet, 1010 gph

  • Mfr # 57731-WYN1
  • Zoro # G704260875
product price: 
$
253.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57731-WYN1
Zoro #
G704260875
UPC #
40066217912
Country of Origin
United States

Description

The WAYNE WWB WaterBUG® submersible water removal pump with multi-flow technology, is the tool for you, our patent pending multi-flo technology is key and allows the user, easy selection of the appropriate discharge for the water removal application. The top discharge should be used to drain water from confined spaces, a window well, laundry tub, even from 5 gal buckets. Side discharge should be selected for easy water removal from open areas, flat roofs, flooded basements, shower stalls, flooded yard. Our patent pending multi ring suction strainer filters debris, keeping it clear from the suction intake which minimizes clogging. This powerful tool pumps up to 1350 gal/Hr, connects to a standard garden hose and removes water down to a 1/16 in of the surface, making the area virtually dry, for quality you can trust. Stop allowing water to bug you. Remove it with WaterBUG® WAYNE's WaterBUG® submersible water removal pump with multi-flo technology, is the water removal tool for every home. WAYNE WaterBUG's® patent pending multi-flo technology is key and allows the user, easy selection of the appropriate discharge for any water removal application. Our easy to clean, multi ring suction strainer removes water down to virtually dry at 1/16 of an in. Proudly assembled in the USA, for quality you can trust.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews