Utility Sink Pump Laundry Sink Drain Pump System 1/3 HP 2900 GPH 25ft Head
- Mfr # ZX30023
- Zoro # G123371947
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX30023
- Zoro #
- G123371947
- UPC #
- 197988387879
- Country of Origin
- China
Description
VEVOR Utility Sink Pump, 1/3 HP, 120-Volt, 2900 GPH Flow, 25 ft Head, Under-Sink Sump Pump System with 6 Gallon Basin, Automatic Utility/Laundry Sink Pump, Drain Pump with 1-1/2" NPT Outlet, Black Dual Temperature Resistance Large Capacity Integrated Waterproofing Fully Automatic Operation Versatile Application Extended Power Cord Voltage/Frequency: AC120V/60Hz,Max Horsepower: >/=1/3 HP,Outlet Size: 1-1/2" NPT,Collection Bucket Capacity: 6 Gal/22.7L,Item Model Number: ZX30023,Product Weight: 18.3 lbs/8.3 kg,Max Flow Rate: 2900 GPH,Max Head: 25 ft,Product Size: 15" x 15" x 14.4"/382 x 382 x 367 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.