Zoro Homepage

Desktop CNC Waterjet

  • Mfr # WZR-107

  • Zoro # G910412044


product price: $13,215.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Supported File Formats
DXF; SVG
Max. Flow Rate
0.5 gpm
Table Dimensions
18 in x 12 in
Overall Depth
34 in
CNC Operating System
Chrome, Internet Explorer, Safari, Firefox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WZR-107
Zoro #
G910412044
UPC #
-
Country of Origin
China

Dimensions

Table Dimensions
18 in x 12 in
Overall Depth
34 in
Overall Width
26 in
Overall Height
21 in
Nozzle Orifice Size
0.019 in
Table Length
12 in
Table Width
18 in

Details

Item
WAZER CNC Waterjet,Pump,Stand, and 2200lb of Abrasive
Supported File Formats
DXF; SVG
Max. Flow Rate
0.5 gpm
CNC Operating System
Chrome, Internet Explorer, Safari, Firefox
Travel Speed
75 in/min
Includes
(2) Abrasive Buckets, (2) Water Sensors, 2,200 lb Garnet, 3-Pack of Cut Beds, Accessory Kit, CNC Waterjet Main Unit, Cut Bed (Spare), Extra Nozzle, Misc. Spare Parts, Plumbing Kit, Pump Box, Setup Kit, Stand Leg Accessory
Features
Compact and Contained; Cuts Any Material; Digital Precision; Free Standing
Control System
SD Card
Operating Pressure
4,600 psi
Max. Cutting Cap. Mild Steel
1/4 in
Max. Cutting Cap. Stainless Steel
3/16 in
Hopper Capacity
30 lb
Number of Filters
2
Voltage
110 V
Software
Wazer Wam
For Workpiece Material
Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel
Material Compatibility
Aluminum, Brass, Composites, Copper, Glass, Steel, Plastic, Rubber, Stainless Steel, Titanium
Maximum Cutting Capacity Mild Steel
1/4 in
Recommended Abrasive Material
Garnet
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
32 Degrees F
Current
2 A, 7.5 A, 14 A
Maximum Working Flow Rate
0.45 gpm
Manufacturer Warranty
1 yr Limited
Kerf of Cut
0.044 in
Maximum Output Pressure
4,600 psi
Maximum Cutting Capacity Stainless Steel
1/4 in
Maximum Input Pressure
35 psi
Filter Rating
300 mesh
Maximum Input Flow Rate
0.5 gpm
Image Formats
DXF, SVG

Description

WAZER CNC Waterjet,Pump,Stand, and 2200lb of Abrasive, Table Dimensions 18 in x 12 in, Travel Speed 75 in/min, CNC Operating System Chrome, Internet Explorer, Safari, Firefox, Control System SD Card, Features Compact and Contained; Cuts Any Material; Digital Precision; Free Standing, For Workpiece Material Aluminum, Brass, Composites, Copper, Foam, Glass, Mild Steel, Plastic, Rubber, Stainless Steel, Tile, Titanium, Tool Steel, Hopper Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.