Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterjet Cutter

  • Mfr # WZR-112

  • Zoro # G716555884


product price: $23,670.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Voltage
220 V
Filter Rating
300 mesh
Overall Width
34 in
Table Length
18 in
Wattage
3,700 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WZR-112
Zoro #
G716555884
UPC #
-
Country of Origin
China

Dimensions

Overall Width
34 in
Table Length
18 in
Overall Height
55 in
Table Width
12 in
Overall Depth
26 in
Nozzle Orifice Size
0.021 in

Details

Voltage
220 V
Filter Rating
300 mesh
Item
Waterjet Cutter
Wattage
3,700 W
Maximum Working Flow Rate
0.66 gpm
Operating Temperature - Maximum
160 Degrees F
Manufacturer Warranty
1 yr
Material Compatibility
Composites, Glass, Plastic, Rubber
Operating Temperature - Minimum
32 Degrees F
Recommended Abrasive Material
Mesh Alluvial Garnet
Kerf of Cut
0.044 in
Current
16.1 A
Software
WAM
Hopper Capacity
42 lb
Maximum Cutting Capacity Mild Steel
3/8 in
Maximum Output Pressure
7,400 psi
Image Formats
DXF, SVG
CNC Operating System
Chrome, Edge, Explorer, Firefox, Safari
Cutting Accuracy
0.003 in

Description

Waterjet Cutter, CNC Operating System Chrome, Edge, Explorer, Firefox, Safari, Cutting Accuracy 0.003 in, Hopper Capacity 42 lb

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.