Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycled Surgical Towels Blue 240 Pack, 240PK

  • Mfr # 241-15-24

  • Zoro # G707466960


product price: $289.99
/pk 240, $1.21/ea
Free Shipping & Returns

Key Features

Width
14 in
Length
24 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-15-24
Zoro #
G707466960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
24 in
Height
14 in

Details

Item
Towels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.