
2-in-1 Multipurpose Microfiber Towel - Gray Color, 12PK
Mfr # L40185
Zoro # G921829046
product price: $16.49
/pk 12, $1.37/eaKey Features
Height
14 in
Material
Microfiber
Length
14 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40185
Zoro #
G921829046
UPC #
810084966112
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Details
Item
Towel
Material
Microfiber
Color
Gray
Description
The 2-in-1 Multipurpose Microfiber Towel is designed for any task on any surface. With 310 GSM, it offers high absorbency on one side and polishing power on the other. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.