Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-in-1 Multipurpose Microfiber Towel - Gray Color, 3PK

  • Mfr # L40182

  • Zoro # G221829050


product price: $4.79
/pk 3, $1.60/ea
Sold in multiples of 3 for $14.37

Key Features

Color
Gray
Material
Microfiber
Length
14 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40182
Zoro #
G221829050
UPC #
810084966105
Country of Origin
China

Dimensions

Length
14 in
Height
14 in

Details

Color
Gray
Material
Microfiber
Item
Towel

Description

The 2-in-1 Multipurpose Microfiber Towel is designed for any task on any surface. With 310 GSM, it offers high absorbency on one side and polishing power on the other. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.