Zoro Homepage

Contact Cleaner, Aerosol Spray Can, 12 oz, Liquid

  • Mfr # 300943

  • Zoro # G416246174


product price: $14.99
/ea

Key Features

Plastic Safe
Yes
Container Type
Aerosol Spray Can
Product Label
Electrical Parts Cleaner
Container Size
12 oz
Chlorinated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300943
Zoro #
G416246174
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Plastic Safe
Yes
Container Type
Aerosol Spray Can
Product Label
Electrical Parts Cleaner
Item
Contact Cleaner
Chlorinated
No
NSF Rating
K2
Nonflammable
No
Cleaner Form
Liquid
Net Weight
14 oz
VOC Content
9.5 %
Plastic Compatibility
Safe on Most Plastics

Description

Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, VOC Content 9.5 Percent, NSF Rating K2, Product Series Contact Cleaner, Nonflammable No, Product Label Electrical Parts Cleaner, Chlorinated No, Net Weight 14 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.