Zoro Homepage

Extra Absorbent Microfiber Towel - Blue Color, 3PK

  • Mfr # L40102

  • Zoro # G521829057


product price: $1.89
/pk 3, $0.63/ea
Sold in multiples of 5 for $9.45

Key Features

Length
12 in
Color
Blue
Material
Microfiber
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40102
Zoro #
G521829057
UPC #
810084965856
Country of Origin
China

Dimensions

Length
12 in
Height
12 in

Details

Color
Blue
Material
Microfiber
Item
Towel

Description

The multipurpose Extra Absorbent Microfiber Towel is designed with special technology. This technology enables the microfiber towel to absorb up to 30% more compared to other microfiber towels of the same size and GSM, giving you a versatile, multipurpose, highly absorbent, and quick-drying microfiber towel.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.