
Extra Absorbent Microfiber Towel - Red Color, 50PK
Mfr # L40110R
Zoro # G521829033
product price: $19.95
/pk 50, $0.40/eaKey Features
Length
12 in
Color
Red
Height
12 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40110R
Zoro #
G521829033
UPC #
810084965894
Country of Origin
China
Dimensions
Length
12 in
Height
12 in
Details
Item
Towel
Color
Red
Material
Microfiber
Description
The multipurpose Extra Absorbent Microfiber Towel is designed with special technology. This technology enables the microfiber towel to absorb up to 30% more compared to other microfiber towels of the same size and GSM, giving you a versatile, multipurpose, highly absorbent, and quick-drying microfiber towel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.