Zoro Homepage

Food Processing Degreaser Pod 20pk

  • Mfr # 300950

  • Zoro # G015920970


product price: $36.15
/ea

Key Features

Nonflammable
Yes
Container Size
20 ct
VOC Content
0%
Container Type
Packet
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300950
Zoro #
G015920970
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 ct

Details

Nonflammable
Yes
VOC Content
0%
Container Type
Packet
Fragrance
Unscented
Item
Cleaner/Degreaser
Recommended Dilution
1:32
Cleaner Form
Liquid
Primary Chemical
None
Application
Aircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle
NSF Rating
A1, A2, A4, A8, B1
Base Formula
Water Based
Butyl Free
No
Plastic Safe
Yes
Biodegradable
Yes

Description

Cleaner/Degreaser, Packet, 20 ct, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:32, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Aircraft, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Not Applicable, Primary Chemical None, Base Formula Water-Based, NSF Rating A1, A2, A4, A8, B1, Product Series No Series, Properties Biodegradable, Non-Flammable, Plastic Safe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.