Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Metalized Microfiber Towel - Gray Color - 1 Pack

  • Mfr # L40200

  • Zoro # G021829052


product price: $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Height
13 in
Material
Microfiber
Color
Gray
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40200
Zoro #
G021829052
UPC #
810084966129
Country of Origin
China

Dimensions

Height
13 in
Length
13 in

Details

Item
Towel
Material
Microfiber
Color
Gray

Description

The Metalized Microfiber Towel is designed for heavy-duty tasks on any surface. The metalized fiber on one side provides powerful scrubbing action, while the microfiber side gently cleans the surface afterward. With 250 GSM, this microfiber towel delivers a versatile 2-in-1 solution for heavy duty cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.