
Heavy Duty Metalized Microfiber Towel - Gray Color, 12PK
Mfr # L40205
Zoro # G621829049
product price: $20.99
/pk 12, $1.75/eaKey Features
Height
13 in
Color
Gray
Length
13 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40205
Zoro #
G621829049
UPC #
810084966143
Country of Origin
China
Dimensions
Height
13 in
Length
13 in
Details
Color
Gray
Item
Towel
Material
Microfiber
Description
The Metalized Microfiber Towel is designed for heavy-duty tasks on any surface. The metalized fiber on one side provides powerful scrubbing action, while the microfiber side gently cleans the surface afterward. With 250 GSM, this microfiber towel delivers a versatile 2-in-1 solution for heavy duty cleaning.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.