Wd-40
Lubricant, Aerosol Can, 16 Oz.
- Zoro #: G5417641
- Mfr #: 490088
Tap to zoom
Hover or click to zoom
$12.79
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 21 oz
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.79
Wd-40 #490088 Specifications
- Zoro #: G5417641
- Mfr #: 490088
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 21 oz
- Lubricant Container: Aerosol Can
- Lubricant Base: Mineral Oil
- USDA Certified Biobased Product: No
- Primary Additive: No Additives
- Item: General Purpose Lubricant
- Application: Manufacturing, metalworking, equipment, machinery, facilty maintenance, construction, fleet and agriculture
- VOC Content: 25 %
- Net Weight: 16 oz.
- Max. Operating Temp.: 300 Degrees F
- Specific Gravity: 0.80
- Min. Operating Temp.: -60 Degrees F
- Lubricant Color: Amber
- Lubricant Film: Wet
- Sub-Category: Calif. Approved General Purpose Lubricants
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Lubricant Type: Lubricant
- Chemical Base: Mineral Oil
- Standards: CARB Compliant, RoHS 2011/65/EU Compliant
- Lubricant NSF Rating: Not Rated
- Color: Amber
- Container Type: Aerosol can
- Flash Point: 138 Degrees F
- GHS Flammability Rating: Extremely Flammable Aerosol (Category 1)
- Lubricant Additives: No Additives
- Flammability: Flammable
- 50 State VOC Compliant: Yes
- Operating Temp. Range: -60 Degrees to 300 Degrees F
- Lubricant Base Material: Mineral Oil
- Net Fill: 16 oz
- Odorless: Yes
- Country of Origin (subject to change): United States
Description
General Purpose Lubricant, Wet, WD-40, Net Fill 16 oz, Container Size 21 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 300 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 25 Percent, Lubricant Color Amber, Odorless Yes, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 138 Degrees F, Standards CARB Compliant, RoHS 2011/65/EU Compliant
Restrictions and Compliance
- Hazardous material
Reviews of Wd-40 #490088
Explore more
- Wd-40 3-In-1 Silicone Oil 4Oz 120008
- Wd-40 Wd40 3-In-1Dry Lube2.5Oz 120074
- Wd-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz 490194
- Lps Lvc Contact Cleaner 11Oz 05416
- Sunnyside 5 Gal Kerosene 801G5
- Bostitch Cmpresr Oil Non-Det 32Oz PRECOMOIL-32OZ
- Pennzoil Pnz Multi Siphon Pump 36677
- Wd-40 Penetrants and Lubricants