
Multipurpose Microfiber Towel - Gray Color - 1 Pack
Mfr # L40130
Zoro # G121829037
product price: $1.49
/eaSold in multiples of 6 for $8.94
Key Features
Height
14 in
Color
Gray
Length
14 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L40130
Zoro #
G121829037
UPC #
810084965931
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Details
Color
Gray
Material
Microfiber
Item
Towel
Description
The Multipurpose Microfiber Towel is designed for any task on any surface. With 300 GSM and sewn edges, it offers high absorbency and great durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.