
Multipurpose Microfiber Towel - Gray Color, 12PK
Mfr # L40135
Zoro # G821829030
product price: $10.95
/pk 12, $0.91/eaKey Features
Height
14 in
Length
14 in
Material
Microfiber
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40135
Zoro #
G821829030
UPC #
810084965955
Country of Origin
China
Dimensions
Height
14 in
Length
14 in
Details
Material
Microfiber
Item
Towel
Color
Gray
Description
The Multipurpose Microfiber Towel is designed for any task on any surface. With 300 GSM and sewn edges, it offers high absorbency and great durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.