Zoro Homepage

Multipurpose Microfiber Towel - Gray Color, 24PK

  • Mfr # L40136

  • Zoro # G721829031


product price: $19.95
/pk 24, $0.83/ea

Key Features

Color
Gray
Material
Microfiber
Height
16 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40136
Zoro #
G721829031
UPC #
810084965962
Country of Origin
China

Dimensions

Height
16 in
Length
16 in

Details

Color
Gray
Item
Towel
Material
Microfiber

Description

The Multipurpose Microfiber Towel is designed for any task on any surface. With 300 GSM and sewn edges, it offers high absorbency and great durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.