Zoro Homepage

Multipurpose Microfiber Towel with Scrub Corner - Blue Color - 1 Pack

  • Mfr # L40120

  • Zoro # G021829038


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Height
14 in
Color
Blue
Material
Microfiber
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40120
Zoro #
G021829038
UPC #
810084965979
Country of Origin
China

Dimensions

Height
14 in
Length
14 in

Details

Item
Towel
Color
Blue
Material
Microfiber

Description

The Multipurpose Microfiber Towel is designed for any task on any surface and offers extra scrubbing power. With 300 GSM, sewn edges, and a scrub corner, this microfiber towel provides an all-in-one solution. It is scratch-free and can withstand over 300 washes when care instructions are followed correctly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.