
Multipurpose Microfiber Towel with Scrub Corner - Blue Color, 3PK
Mfr # L40122
Zoro # G221829029
product price: $4.75
/pk 3, $1.58/eaSold in multiples of 2 for $9.50
Key Features
Length
14 in
Height
14 in
Color
Blue
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40122
Zoro #
G221829029
UPC #
810084965986
Country of Origin
China
Dimensions
Length
14 in
Height
14 in
Details
Item
Towel
Color
Blue
Material
Microfiber
Description
The Multipurpose Microfiber Towel is designed for any task on any surface and offers extra scrubbing power. With 300 GSM, sewn edges, and a scrub corner, this microfiber towel provides an all-in-one solution. It is scratch-free and can withstand over 300 washes when care instructions are followed correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.