
Multipurpose PRO Microfiber Towel - Yellow Color, 12PK
Mfr # L40145
Zoro # G821829054
product price: $19.99
/pk 12, $1.67/eaKey Features
Length
16 in
Color
Yellow
Height
16 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L40145
Zoro #
G821829054
UPC #
810084966020
Country of Origin
China
Dimensions
Length
16 in
Height
16 in
Details
Item
Towel
Color
Yellow
Material
Microfiber
Description
The Multipurpose PRO Microfiber Towel is designed for any task on any surface. With 280 GSM and tighter weaving, it offers high absorbency and excellent durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.