Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose PRO Microfiber Towel - Yellow Color, 24PK

  • Mfr # L40146

  • Zoro # G121829044


product price: $38.99
/pk 24, $1.62/ea

Key Features

Length
16 in
Material
Microfiber
Color
Yellow
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40146
Zoro #
G121829044
UPC #
810084966037
Country of Origin
China

Dimensions

Length
16 in
Height
16 in

Details

Item
Towel
Material
Microfiber
Color
Yellow

Description

The Multipurpose PRO Microfiber Towel is designed for any task on any surface. With 280 GSM and tighter weaving, it offers high absorbency and excellent durability. It is scratch-free, can be used wet or dry, and can withstand over 300 washes when care instructions are followed correctly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.