Contact Cleaner, WD-40 SPECIALIST, 11 oz, Aerosol Can,

  • Mfr # 300554

  • Zoro # G5075664


product price: $10.35
/ea

Key Features

Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
11 oz
Cleaner Form
Liquid
Dielectric Strength
25 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300554
Zoro #
G5075664
UPC #
079567300557
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
25 kV
VOC Content
45 %
NSF Rating
K2
Nonflammable
No
Standards
NSF Rated
Flash Point
-29.2 Degrees F
Net Weight
11 oz.
Primary Chemical
None
Contains
Isopropanol, N-Hexane
Cleaner Chemical Product Grouping
Contact Cleaners
Fragrance
Unscented
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Surfaces for Use On
Metal, Plastic
Biodegradable
No
Plastic Compatibility
Safe on Most Plastics
Recommended Dilution
Ready to Use

Description

Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 11 oz, Cleaner Form Liquid, Dielectric Strength 25 kV, VOC Content 45 Percent, NSF Rating K2, Product Series Specialist(R), Nonflammable No, Standards NSF Rated, Biodegradable No, Flash Point -29.2 Degrees F, Net Weight 11 oz., Properties Plastic Safe, Surfaces for Use On Metal, Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.