Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waffle Multipurpose Microfiber Towel - Gray Color, 12PK

  • Mfr # L40225

  • Zoro # G921829039


product price: $19.95
/pk 12, $1.66/ea

Key Features

Color
Gray
Length
14 in
Material
Microfiber
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40225
Zoro #
G921829039
UPC #
810084966068
Country of Origin
China

Dimensions

Length
14 in
Height
14 in

Details

Color
Gray
Item
Towel
Material
Microfiber

Description

The Waffle Multipurpose Microfiber Towel is designed for any task on any surface. With only 1 straight corner, this microfiber towel has superior streak mark resistance, providing a cleaner finish when used dry or wet. With 300 GSM and sewn edges, it offers high absorbency and great durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.