Zoro Homepage

Waffle Multipurpose Microfiber Towel - Gray Color, 3PK

  • Mfr # L40222

  • Zoro # G321829035


product price: $5.75
/pk 3, $1.92/ea
Sold in multiples of 2 for $11.50

Key Features

Height
14 in
Material
Microfiber
Color
Gray
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L40222
Zoro #
G321829035
UPC #
810084966051
Country of Origin
China

Dimensions

Height
14 in
Length
14 in

Details

Material
Microfiber
Color
Gray
Item
Towel

Description

The Waffle Multipurpose Microfiber Towel is designed for any task on any surface. With only 1 straight corner, this microfiber towel has superior streak mark resistance, providing a cleaner finish when used dry or wet. With 300 GSM and sewn edges, it offers high absorbency and great durability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.