
1TB SN850X NVMe Internal Gaming Solid State Drive
Mfr # WDS100T2X0E
Zoro # G411842494
product price: $167.99
/ea
Free Shipping & Returns
Key Features
For Use With
PlayStation 5
Height
0.1 in
Width
0.9 in
Length
3.1 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDS100T2X0E
Zoro #
G411842494
UPC #
718037891392
Country of Origin
Thailand
Dimensions
Height
0.1 in
Width
0.9 in
Length
3.1 in
Details
Item
Solid State Drive
For Use With
PlayStation 5
Interface
PCI Express NVMe
Recording Capacity
1 TB
Speed
7300 MB/s (Read); 6300 MB/s (Write)
Operating System Compatibility
Windows 10, Windows 8.1, Windows 11
Random 4KB Read
800000IOPS
Random 4KB Write
1100000IOPS
Endurance (TBW)
600 TB
Drive Type
Internal
Platform Supported
PC
Series
SN850X
Storage Capacity
1 TB
Device Supported
Gaming Console
Product Line
Black
Maximum Read Transfer Rate
7300-MB/s
Maximum Write Transfer Rate
6300-MB/s
Drive Interface Standard
PCI Express NVMe x4
Description
WD Black SN850X 1 TB Solid State Drive - M.2 2280 Internal - PCI Express NVMe (PCI Express NVMe x4) - Gaming Console, Desktop PC Device Supported - 600 TB TBW - 7300-MB/s Maximum Read Transfer Rate - 5 Year Warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.