
3.5 in. 3TB WD PC Hard Drive, Blue
Mfr # WD30EZAX
Zoro # G511859422
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Buffer
256 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD30EZAX
Zoro #
G511859422
UPC #
718037898599
Country of Origin
China
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Buffer
256 MB
Item
Hard Drive
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Storage Capacity
3 TB
Device Supported
Desktop PC
Product Line
Blue
Speed
5400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.