Zoro Homepage

4TB SN850X NVMe Internal Gaming Solid State Drive

  • Mfr # WDS400T2X0E

  • Zoro # G211842489


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
7300-MB/s
Device Supported
Desktop PC
For Use With
PlayStation 5
Drive Interface Standard
PCI Express NVMe x4
Maximum Write Transfer Rate
6600-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS400T2X0E
Zoro #
G211842489
UPC #
718037891378
Country of Origin
Thailand

Dimensions

Length
3.1 in
Height
0.1 in
Width
0.9 in

Details

Maximum Read Transfer Rate
7300-MB/s
Device Supported
Desktop PC
For Use With
PlayStation 5
Drive Interface Standard
PCI Express NVMe x4
Maximum Write Transfer Rate
6600-MB/s
Endurance (TBW)
2400 TB
Product Line
Black
Interface
PCI Express NVMe
Random 4KB Read
1200000IOPS
Item
Solid State Drive
Platform Supported
PC
Storage Capacity
4 TB
Random 4KB Write
1100000IOPS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.